Polish high cut P1
For detailed information, other images and documents, please select individual articles from the following table.
Polish high cut P1
Polish suitable for all types of varnishes and paints used in the automotive sector, including hard, swirl-resistant varnishes.
Exclusively for trade customers
Register now and access more than 125,000 products
Variants
Exclusively for trade customers
Register now and access more than 125,000 products
- Water-based formula that doesn't dry out like other compounds.
- Removes the marks from 1,500 grit sandpaper or finer.
- Removes paint defects, swirls, adhered dust and scratches.
- Doesn't damage the transparent layer during use.
- Free from solvents and silicone.
- Generates almost no dust during polishing.
- The pads stay cleaner for longer.
- Ideal for use with a wool or green hard foam pad.
Technical data
- Contents: 1 kg
- Cut level: 9 out of 10
- Gloss level: 6 out of 10
- Pad required: Hard green pad 00585 170 001
- Speed (minimum-maximum): 1,200-1,600 rpm
NoticeDo not apply if the surface is hot or exposed to the sun.
Application area
Ideal for all clear coats and paint finishes.
InstructionsClean the surface thoroughly before applying the polish. To start polishing, use a green hard foam pad (code: 0585 170 001) or wool pad. Apply a small amount of polish to the surface to be polished. If the polishing pad is new, we recommend applying the compound to the surface as well and pre-polishing. Polish with a rotary polisher at an optimum speed of 1,200-1,600 rpm, applying light to medium pressure. Remove residue with a 500 g microfibre cloth.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!