Welcome to Würth Uruguay For trade customers only
Suit Disposable

For detailed information, other images and documents, please select individual articles from the following table.

Suit Disposable

Disposable, white full-body suit
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
Lightweight and comfortable.


  • Breathable laminated fabric (42 % breathable film, 52 % polypropylene non-woven material, 6 % adhesive).

  • Resistant to tension and tearing.

  • With fastening and elasticated hood, cuffs and ankles.


Protects without compromising the service life


  • Protects both the user and the work area against different dangerous agents.

  • Maintains its characteristics even when conditions change.

  • Resistant to moisture.

All the data indicated in this document, as well as the recommendations made, are supported by numerous laboratory studies and validated by our extensive experience. However, taking into account the wide variety of materials on the market, as well as product application techniques that cannot be controlled by us, we always recommend carrying out preliminary tests with the materials and technique you intend to use. For these reasons, any use of the product is at the sole risk of the user and Würth Chile cannot be held liable for any loss or damage directly or indirectly resulting from application.