Welcome to Würth Uruguay For trade customers only
Plastic plug-in connectors

For detailed information, other images and documents, please select individual articles from the following table.

Plastic plug-in connectors

Suitable for plastic hoses of different material qualities. Not for brake systems

See product details

Available in 5 versions
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
Straight Connectors



Material:


  • Housing: Plastic (PBT)

  • Seals: Nitrile

  • Toothed washer: Stainless steel


Operating temperature:


0℃ to +60 ℃



Max. working pressure:


10 bar