Welcome to Würth Uruguay For trade customers only
Brass push-in connectors

For detailed information, other images and documents, please select individual articles from the following table.

Brass push-in connectors

Suitable for plastic hoses of different material qualities. Not applicable for brake system

See product details

Available in 5 versions
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
Straight Through Connector



Material:


  • Housing: Nickel-plated brass

  • Seals: Nickel-plated brass

  • Toothed washer: Nickel-plated brass


Corrosion resistant brass design



Cost savingsby reducing assembly and repair times



Operating temperature: 0℃ to +60 ℃



Max. working pressure: 10 bar