Convertible T-handle ratchet set
For detailed information, other images and documents, please select individual articles from the following table.
Convertible T-handle ratchet set
The 3-way ratchet can be used as a low-profile ratchet. Can be used with the extension bar for reaching deep and with a T-handle for bits and sockets with the included hexagon-to-square adapter.
Exclusively for trade customers
Register now and access more than 125,000 products
Variants
Exclusively for trade customers
Register now and access more than 125,000 products
- The smallest, lowest profile head in the industry.
- Has a sleeve on the ratchet body for true T-handle action.
- The reversible ratchet mechanism with 60 teeth requires only 6° of sweep.
- Head locking flexible by 180°.
Technical data
- Material: Chromium-vanadium alloyed steel
- Number of teeth: 60
- Head profile: 12 mm
Includes:
- 1/4 inch square mini ratchet
- 1/4 inch magnetic extension bar
- 1/4 inch to 1/4 inch hexagon-to-square adapter
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!