Welcome to Würth Uruguay For trade customers only
1/4 INCH FEMALE AIR COUPLER UNIVERSAL TYPE

For detailed information, other images and documents, please select individual articles from the following table.

1/4 INCH FEMALE AIR COUPLER UNIVERSAL TYPE

Quick Action system allows for swift and effortless connection and disconnection.
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
Heavy duty yellow-zinc plated steel construction features high corrosion resistant and long life.

1/4-Inch male NPT threaded end for connecting air hoses or air tools with a female 1/4 inch NPT threaded end.

Industrial interchange, also known as MILTON Type, the maximum operating pressure is 290 psi.