Welcome to Würth Uruguay For trade customers only
Coolant 95%

For detailed information, other images and documents, please select individual articles from the following table.

Coolant 95%

Super-concentrated coolant and antifreeze

See product details

Available in 3 versions
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
  • Formulated with monoethylene glycol and special organic additives that help control the temperature and freezing of the radiator water, and corrosion inhibitors with the highest technology (OAT – Organic Acid Technology) to offer maximum protection to the cooling system.

  • Protects parts made of aluminum, steel, iron and non-ferrous metals in general.

  • Prevents the formation of foam and lubricates the entire system, increasing the life of hoses, water pumps and seals.