For detailed information, other images and documents, please select individual articles from the following table.
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
- Seals and eliminates leaks in radiators and cooling system parts
Shake before use. With the engine cold and off, drain approximately 1 liter of coolant from the system to be able to add the radiator sealant. With the engine idling, slowly add all the liquid into the radiator or expansion tank. Refill the system and replace the cap. Accelerate moderately until the leak is plugged. If the leak persists, the system may require a mechanical repair. Light vehicles: 1 bottle; Heavy vehicles: 2 bottles.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!