Welcome to Würth Uruguay For trade customers only
RATCHET HEAD FOR TELESCOPIC HANDLE WITH 1/2 INCH SOCKET

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

RATCHET HEAD FOR TELESCOPIC HANDLE WITH 1/2 INCH SOCKET

Ratchet head for attaching to the telescopic handle with 1/2 inch socket.
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
  • Compatible with multiple head accessories

  • The three-section handle allows for smooth and easy length adjustment

  • Body material: Chrome vanadium

  • Gear material: Chrome molybdenum

  • Finish: Chrome/black oxide

  • Gear: 90 teeth

  • Socket: 1/2 inch

  • Internal diameter: 16.5 mm socket

  • Length: 115.5 mm

  • Width: 40.6 mm