Endless tie-down strap
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
100% polyester strap
Application area
Tie-down strap
Instructions
Insert and tighten: thread the strap into the slot 1 and hand-tighten, pull up the lever 2 to the desired tension and push down the lever 2, this locks the tensioner
To unlock: pull the tab 3 and holding it in this position, swing the lever 2 by 180° to move it to the notches, release the tab 3, pull on the device, freeing the strap
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!