For detailed information, other images and documents, please select individual articles from the following table.
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
non-metalized micro prismatic lens retroreflective sheeting designed for production of reflective commercial signs and noncritical traffic control signs
long-term reflectivity and durability
The reflective data and colors at daylight comply with the international specifications for reflective materials of this class, such as EN 12899-1 (Europe), DIN 67520 and DIN 6171 (Germany), BS 873: Part 6 (Great Britain), NFP 98-520 (France), SN 640878 (Switzerland), ASTM D 4956 (US), JIS Z 9117(Japan).
08124470xx was especially developed for the manufacture of traffic control and guidance signs, warning signs and information signs as well as for reflective lettering, numbers, and symbols, which are intended for a long-term outdoor use. The 08124470xx has an adhesive with an excellent adhesion on metallic surfaces as aluminum and zinc coated steel plate
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!