Welcome to Würth Uruguay For trade customers only
Reflective tape ECE R104
Reflective tape  ECE R104  - 1
Reflective tape  ECE R104  - 2
Reflective tape  ECE R104  - 3

For detailed information, other images and documents, please select individual articles from the following table.

Reflective tape ECE R104

Tough weather resistant product designed for rugged outdoor use. The material is intended for application as conspicuity marking on trucks and trailers.

See product details

Available in 3 versions
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
Reflective, weather and UV resistant tape


  • Reflective tape is composed of cube corner (micro prism) retroreflective elements integrally bonded to a flexible, smooth-surfaced tough and weather resistant UV stabilized polymeric film

  • The resulting material is not more than 0,20mm thick, and comes with an aggresive high-tack pressure sensitive adhesive.


Mirror surface to the prism facets


The prism surfaces are coated with a vacuum deposition of aluminum to



Single layer


No need for edge sealing.



The colours conform to the requirements of Regulation ECE 104


3 colours available: yellow, white and red