Warning Tape for Transportation
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
Excellent retro reflectivity
Durable
Self-adhesive sheeting with great weather resistance
The Acrylic overlay provides the Sheeting a durability of more than 5 years
Available in 8 colors
Application area081210045x Series Sheeting can be applied to the permanent traffic signs, crossing signs, street signs etc.
Instructions081210045x Engineering Grade sheeting is recommended to use on the aluminum and steel boards. When used on a High —density polyethylene (HDPE) surface or PP surface, different kinds of adhesives for these surfaces can be offered.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!