3-12 mm blind rivet nut tool
For detailed information, other images and documents, please select individual articles from the following table.
3-12 mm blind rivet nut tool
Scissor-type hand-held riveting device suitable for rivets with threads from diameter M3 to M12.
Exclusively for trade customers
Register now and access more than 125,000 products
Variants
Exclusively for trade customers
Register now and access more than 125,000 products
- Length: 440 mm.
- Weight: 1.5 kg.
- Graduated scale for depth regulation.
- Includes seven nozzles for blind rivet nuts. Dimensions (mm): M3, M4, M5, M6, M8, M10, M12.
- Includes ten internal thread rivets for each nozzle size.
- Supplied in high-strength plastic case.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!