Loosen All W-MAX
For detailed information, other images and documents, please select individual articles from the following table.
Loosen All W-MAX
Multipurpose deoxidizer 98% of active material with anticorrosive actionability
Exclusively for trade customers
Register now and access more than 125,000 products
Variants
Exclusively for trade customers
Register now and access more than 125,000 products
- Micro-oil based lubricant with high penetrating power and high wetting capacity
- It acts as a rust remover, lubricant and anti-corrosive
Application areaNuts, bolts, screws, terminals, bushings, hinges, locks, chains, shafts, bearings, etc.
InstructionsShake before use and apply directly on the desired area maintaining a distance of approximately 15 cm in places of difficult access, use the extension cannula. Do not expose to temperatures above 50°C.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!