Welcome to Würth Uruguay For trade customers only
S3 metal-free boot
S3 metal-free boot - 1
S3 metal-free boot - 2
S3 metal-free boot - 3

For detailed information, other images and documents, please select individual articles from the following table.

S3 metal-free boot

Practical and functional metal-free work boot with composite toe cap and puncture-resistant Kevlar insole.

See product details

Available in 9 versions
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
  • Class S3 protection.

  • Safety shoe compliant with ISO EN 20345:2011.

  • High-cut shoe.

  • Comfortable, lightweight and flexible.

  • Metal-free.

  • Modern design.

  • It has a composite toe cap resistant up to 200 Joules.

  • 1100 Newton puncture-resistant Kevlar insole.

  • Closed heel area.

  • Anti-static properties.

  • Energy absorbing heel.

  • Non-slip sole, resistant to fuel and oil.

  • Water-repellent shoe (not waterproof).

  • Made of nubuck leather.

  • Average weight: 600 g/boot (estimated for size 42).

  • Water repellent (not waterproof).