Welcome to Würth Uruguay For trade customers only
Anti-impact safety glasses

For detailed information, other images and documents, please select individual articles from the following table.

Anti-impact safety glasses

Safety glasses for protecting the eyes against
frontal impacts.

See product details

Available in 2 versions
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
  • High-quality frame.

  • Screw-free mounting.

  • Lanyard.

  • Wide field of vision.

  • Optical class 1.

  • Glasses made from non-flammable material.

  • Glasses are impact resistant.

  • UV absorption: 85 %.

  • Light transmission:

- Grey: 20 to 25 %.
- Clear: 90 to 95 %.
  • Standard: EN 166 F, ANSI Z 87.1.