Welcome to Würth Uruguay For trade customers only
S3 APEX safety shoe

For detailed information, other images and documents, please select individual articles from the following table.

S3 APEX safety shoe

S3 safety shoe with composite toe cap and Kevlar penetration-resistant midsole.

See product details

Available in 10 versions
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
  • Complies with ISO 20345:2011.

  • Composite toe cap resistant to impacts up to 200 J; stronger and more lightweight than the steel toe cap.

  • Kevlar midsole is resistant to perforations up to 1,100 N; stronger and more flexible than the steel midsole.

  • Closed heel area with energy-absorbing capacity.

  • SRC outer sole with dual-density injected PU. Non-slip and resistant to fuel and oil.

  • Made of high-quality, breathable cowhide suede leather with a thickness of 1.6-1.8 mm.

  • Footwear with ESD (electrostatic discharge) properties.
NoticeWhen putting on the shoe, ensure that the shoe fits the foot properly before wearing for prolonged periods.