Welcome to Würth Uruguay For trade customers only
Sanding disc 150 mm GOLD Highly flexible hook-and-loop sanding discs with paper and latex backing for grinding, preparation and polishing.

For detailed information, other images and documents, please select individual articles from the following table.

Sanding disc 150 mm GOLD Highly flexible hook-and-loop sanding discs with paper and latex backing for grinding, preparation and polishing.

See product details

Available in 10 versions
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
  • Grain: aluminium oxide and zirconium.

  • Binder: resin on resin.

  • Paper and latex backing.

  • With hook-and-loop fastening.

  • 6 ventilation holes.

  • Good performance on all types of surfaces. Provides good sanding and an excellent finish.

  • High sanding performance without fillers. Extra sharp abrasive.

  • Superior binder quality. Ensures excellent adhesion of the abrasive on the substrate, as well as high resistance to heat and moisture.

  • High durability. Due to the mixed base support (paper and latex).

  • Excellent performance and flexibility. Enables a reduction in working times and the number of discs used.

  • The latex paper backing is tear-resistant due to its adaptability and flexibility.

  • The abrasive is sharp and hard, allowing fast and cold sanding.

  • Stearate coating prevents fillings and allows longer sanding life in addition to increasing sanding performance.