Welcome to Würth Uruguay For trade customers only
Hacksaw
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
With bi-component plastic handle


Firm grip, fatigue-free working



Two adjustable saw blade positions


45° and 90°, including one for flush cutting



Blade tensioner


Integrated handle



Handle tilted towards the rear


Obstruction free cutting edge



Saw blade tension


Up to 80 kg with play adjustment system