Machine tap for W.TEC® INSERT COIL helical inserts - made of HSCo; shape B
For detailed information, other images and documents, please select individual articles from the following table.
Machine tap for W.TEC® INSERT COIL helical inserts - made of HSCo; shape B
For through holes
Exclusively for trade customers
Register now and access more than 125,000 products
Variants
Exclusively for trade customers
Register now and access more than 125,000 products
Machine tap for creating receiving threads for W.TEC® Insert Coil wire thread inserts.
Application area
- Suitable for steels up to 750 N/mm²
- Suitable for through holes
- Can be used for small-scale to medium-scale series production
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!