Welcome to Würth Uruguay For trade customers only
Engine oil sealant

For detailed information, other images and documents, please select individual articles from the following table.

Engine oil sealant

Highly viscous to minimise oil leakage
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
Increases oil viscosity by 15-25 %.


  • Reduces wear on parts by increasing oil viscosity and creating a more stable film.

  • Maintains the viscosity of the lubricant at different operating temperatures.

  • Improves the lubricating properties of used oils.

  • Reduces engine noise.


Reduces internal oil leaks.


  • Increases engine compression.

  • Reduces fumes from oil consumption.

  • Reduces excessive oil consumption in worn engines.


Reduces external leaks.


  • Minimises or eliminates external leaks from crankcase, upper crankcase, crankshaft seal etc.


Miscible with all engine oil bases.


  • Compatible with mineral, semi-synthetic and synthetic engine oils.


Suitable for diesel and petrol engines.

Notice

The leak must be repaired in engines losing significant amounts of oil.

These instructions are merely recommendations based on our experience. We recommend performing tests for each new type of application or surface to be treated.