Welcome to Würth Uruguay For trade customers only
Elastic waterproofing membrane IMPELAST
Elastic waterproofing membrane IMPELAST - 1
Elastic waterproofing membrane IMPELAST - 2
Elastic waterproofing membrane IMPELAST - 3
Elastic waterproofing membrane IMPELAST - 4
Elastic waterproofing membrane IMPELAST - 5

For detailed information, other images and documents, please select individual articles from the following table.

Elastic waterproofing membrane IMPELAST
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
Continuous watertight membrane


  • Recommended for various surface types: concrete, bitumen sheets, metal, wood and asbestos cement

  • Can be used in vertical and horizontal applications

  • Adapts to the surface to be coated

  • Creates a continuous and watertight protective layer for more secure sealing


Suitable for encapsulating cement-asbestos sheets in accordance with the standard UNI 10686:1998


  • Safety: blocks dispersal of asbestos fibres

  • Covering of old roofs consisting of both flat and corrugated asbestos sheets

  • Suitable for encapsulation types “A”, “B”, “C” and “D”


Water-based single component


  • Ready to use

  • Easy application

  • No waste


Resistant to standing water


Suitable for roofs, gutters and level surfaces, even those with no gradient



Effective and long-lasting protection


  • Does not require additional protection

  • Also resistant on surfaces in industrial areas and marine areas

  • UV resistant


Can only be walked on for inspection and checking**

Proof of Performance

Encapsulation of type A, B and C cement-asbestos products, as provided for by the Decree of the Italian Ministry of Health dated 20 August 1999, with products and systems for authorised companies registered on the appropriate registers for the sector

Notice

** the combined use with non-woven fabric (reinforcement of the entire waterproofed surface) will make it suitable for walking on and tiling



While the technical advice given is based on our experience and should be followed, it is purely indicative and must be confirmed through extensive practical tests. This does not remove the purchaser's responsibility to personally test our products to see whether they are suitable for the planned use



Do NOT apply the products in the following cases: Surface temperatures of less than +5°C, imminent rain, wet surfaces, presence of moisture


In case of application on new cement surfaces, wait until the cement is fully cured. Not completely dried layers of IMPELAST will be damaged by rain, dew and fog. Humidity and low temperatures prolong drying times. On light slabs and on wooden surfaces, complete the waterproofing procedure with non-woven fabric reinforcement. Before carrying out waterproofing, check the internal moisture content of slabs and whether or not moisture vents are required.



Preparation of surfaces


Carry out preliminary cleaning operations for the surfaces in accordance with the methods set out by the regulations in force

Application area
Use with an airless sprayer:
nozzle diameter in inchesfan in cmpump type (l/min.)
0,021408 - 10
0,023
0,03115 - 20

Encapsulation of type A, B and C cement-asbestos products, as provided for by the Decree of the Italian Ministry of Health dated 20 August 1999, with products and systems for authorised companies registered on the appropriate registers for the sector