Welcome to Würth Uruguay For trade customers only
Fuel and air-conditioning line disconnect tool set, 22 pieces

For detailed information, other images and documents, please select individual articles from the following table.

Fuel and air-conditioning line disconnect tool set, 22 pieces

Tool set ideal for removing and unlocking fittings on hard to open pipes. High-strength for manipulating mechanisms on fuel, oil and air-conditioning lines.
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
  • Made from solid aluminium alloy and high-impact ABS.


Includes:


  • 7 disconnect tools for 1/4, 1/2, 5/16, 5/8, 3/8, 3/4, 7/8 (white) fuel lines.

  • 6 aluminium fuel and air-conditioning line disconnect tools: 5/16 inches (champagne), 5/8 inches (green), 3/8 inches (blue), 3/4 inches (black), 1/2 inches (gold), 7/8 inches (red).

  • 4 sizes for spring lock couplings: Diameter 3/8 inch (red), 1/2 inch (blue), 5/8 inch (black) and 3/4 inch (white).

  • 1 x double-head, scissor-type fuel line disconnect tool 3/8 and 5/16.

  • 1 x disconnect tool for Ford oil cooler line.

  • 1 x coupling disconnect tool for Ford fuel line.

  • 2 x spare rubber bands.


Technical data


  • Case width: 540 mm

  • Case length: 340 mm

  • Case height: 240 mm

  • Weight: 1.2 kg