W-HA Piton sleeve anchor
For detailed information, other images and documents, please select individual articles from the following table.
Exclusively for trade customers
Register now and access more than 125,000 products

Variants
Exclusively for trade customers
Register now and access more than 125,000 products
- Optimum anchor drive-in is guaranteed when a tightening torque is applied
- The combination of the class 6.8 steel screw and sleeve ensures excellent shear behaviour
- Quick to fit, directly through the element to be secured
- Good hold in low-strength solid media
- Low anchorage depth
- Low centre distance or edge distance
Application area
For fixing semi-heavy loads in solid substrates: concrete minimum strength class C20/25, bricks and solid concrete blocks, natural stone, lightweight concrete blocks, hollow bricks with thick walls
For mounting shelves, panels, signs, bracket joints, brackets
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!