Welcome to Würth Uruguay For trade customers only
Low-profile socket set 3/8 inch, 16 pieces

For detailed information, other images and documents, please select individual articles from the following table.

Low-profile socket set 3/8 inch, 16 pieces

Specially designed for easier and more convenient access in confined, hard-to-reach areas. They are ideal for high-precision, mechanical, technical and industrial applications requiring superior performance in environments where conventional tools fall short.
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
  • Made of high-strength chrome-vanadium steel.

  • Compact design enables work in confined, hard-to-reach areas.

  • Sockets 80 % shorter than standard sockets.

  • Each socket is manufactured with tight tolerances to ensure a perfect fit.

  • Compatible with ratchets and combination wrenches, offering flexibility and versatility.

  • Precise angles and smooth contours for a perfect fit and easy handling in any application.

  • Corrosion-resistant coating that withstands humid environments and extends the service life of the tool.

  • Dimensions: 8, 9, 10, 11, 12, 13, 14, 15, 16,17, 18, 19, 21, 22, 24 mm.
Notice

Do not apply excessive torque during installation to prevent damage to the socket or part. Keep the sockets in a dry place and free of contaminants to prevent premature corrosion.