Welcome to Würth Uruguay For trade customers only
Suspension spring compressor

For detailed information, other images and documents, please select individual articles from the following table.

Suspension spring compressor

Quickly compresses the coil spring to replace shock absorbers or spring assemblies, or to repair damaged axles on all vehicles with MacPherson struts.

See product details

Available in 2 versions
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
  • Made from forged steel threaded bars.

  • High-strength hooks for safe, easy operation.

  • Centre square with 1/2 inch drive

  • Ideal for working with a wrench or 1/2 inch impact wrench.

  • Broad contact with the spring and retaining hooks.

  • Designed to withstand high pressure

  • Maximum jaw opening 270 mm in medium version.

  • Maximum jaw opening 370 mm in large version.

  • Maximum tensile strength 40 KN.