FOLDABLE STAND FOR PAINTING WORK
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
- Practical and safe way of performing manual work on parts that are being prepared for painting or repainting and glass that is being prepared for bonding.
- Made of high-strength, 1 inch tubular steel, no sharp edges.
- Finished with matt black synthetic enamel paint.
- Compact, lightweight and foldable, making it easier to transport.
- The special 1/2 inch foam coating prevents risks and damage to the parts to be worked on.
- Adjustable height: 84 cm to 102 cm.
- Weight: 6.3 kg.
- Dimensions (cm): 90 x 60 x 100 (height x width x length).
- Supports weights of up to 227 kg.
Application area
Disassembly, repair, preparation, painting and finishing work on sheet metal, preparation for bonding glass.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!