Welcome to Würth Uruguay For trade customers only
Drilling screws

For detailed information, other images and documents, please select individual articles from the following table.

Drilling screws

PH rivet head, white

See product details

Available in 2 versions
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
Features


  • Reduced head height for aesthetic improvement of the assembly.

  • Allows use in applications where rivets are usually used.

  • No need to countersink the surface for housing.

  • The small countersink under its head allows for better surface support.

  • Optimum drilling capacity.

  • Greatly reduced assembly time.

  • Exact drilling diameter.

  • Low advance pressure.

  • High clamping force.


Properties


  • Mechanical: DIN 7504.

  • Shape and position max. tolerances: Product class A, ISO 4759-1 standard.

  • Surface coating: ISO 4042 standard.