Welcome to Würth Uruguay For trade customers only
D4 FAST structural adhesive, 310 ml

For detailed information, other images and documents, please select individual articles from the following table.

D4 FAST structural adhesive, 310 ml

Solvent-free, transparent, single-component adhesive that cures through reacting with moisture in the air. Dries quickly and is suitable for flexible bonding of wood, wood derivatives and different construction products for general assembly. Thixotropic, therefore suitable for vertical applications as it does not run. Excellent resistance to water, temperature, weather and ageing in accordance with EN 204 D4.
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
  • Single-component polyurethane polymer.

  • Translucent, for invisible bonding.

  • Very fast drying.

  • Can be applied cold, using a manual applicator.

  • Easy to use, does not drip.

  • Very low foaming with high filling capacity.

  • Excellent adhesion on many substrates such as insulating material, wood, plastic and metal.

  • Solvent-free - no odour.

  • Weatherproof in accordance with DIN 204 D4.

  • Resistant to ageing.

  • Resistant to chemical products.
NoticeComplies with:
EN 204 D4
LEED iEQc 4.1; SCAQMD Rule 1168; BAAQMD Reg 8 Rule 51
CARB VOC levels regulation