Clear PU adhesive D4
For detailed information, other images and documents, please select individual articles from the following table.
Clear PU adhesive D4
Polyurethane-based single-component super-fast transparent adhesive.
Exclusively for trade customers
Register now and access more than 125,000 products
Variants
Exclusively for trade customers
Register now and access more than 125,000 products
- Single-component.
- Super-fast adhesion.
- Quick cure.
- Solvent-free.
- Heat resistant.
- For outdoor and indoor use.
- Water resistance according to DIN EN 204.
NoticeUncured adhesive can be removed with acetone.
Cured adhesive can only be removed mechanically.
Cured adhesive can only be removed mechanically.
Application area
Suitable for use in construction and repair applications where a strong and permanent bond between porous and non-porous surfaces is required.
Can be used to bond various types of building materials such as wood, MDF, concrete, metal, polystyrene and polyurethane foam, PVC, marble, granite, ceramic etc.
Instructions
- Remove dust and dirt from the surface.
- Wetting the surfaces to be joined can increase the curing speed.
- Make sure there is good contact between the surfaces before application.
- Apply adhesive to one of the surfaces to be bonded as a thin layer, press for 15-20 minutes.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!