Welcome to Würth Uruguay For trade customers only
MS polymer 40 W-MAX

For detailed information, other images and documents, please select individual articles from the following table.

MS polymer 40 W-MAX

Single-component hybrid-polymer-based sealant with excellent performance and UV resistance. Specially developed for applications in civil construction.

See product details

Available in 2 versions
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
Features


  • Supports 100 kg/cm²

  • Excellent adhesion on a variety of porous and non-porous substrates.

  • Weather-resistant.

  • Can be painted, even when fresh, with most paints.

  • Odourless.

  • Can be applied on substrates that are wet or submerged in water.

  • Free from solvents.

  • UV-resistant.

  • Internal and external use.

  • Resistant to temperatures from -40 °C to 90 °C.


Advantages:


  • Flexible and highly UV-resistant.

  • Can be applied on both wet and submerged surfaces.

  • Adheres excellently to various substrates.

  • Non-corrosive on metals.

  • Can be painted.

  • Does not stain.
Notice

Not recommended for bonding structures. Aquarium seals. Do not apply the product to materials that perspire oil or are vulcanised with sulphur. Not recommended for applications constantly exposed to salt water or chlorine.

All the data indicated in this document, as well as the recommendations made, are supported by numerous laboratory studies and validated by our extensive experience. However, taking into account the wide variety of materials on the market, as well as product application techniques that cannot be controlled by us, we always recommend carrying out preliminary tests with the materials and technique you intend to use. For these reasons, any use of the product is at the sole risk of the user and Würth Chile cannot be held liable for any loss or damage directly or indirectly resulting from application.