For detailed information, other images and documents, please select individual articles from the following table.
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Wide adhesion surface range
Plastic, metal, rubber, glass, fabric, leather
Ready to use, no mixing required'
Can be processed immediately
Bonds in seconds
Fast repairs
Simple designs without additional fastening materials possible
Solvent-free
These instructions are only recommendations, which are based on our experience. We advise preliminary testing before use.
Long lasting bond on a variety of materials such as plastic, rubber and metal, glass and fabric, leather. (except certain plastics) quickly and surely and is ideal for domestic goods.
- The parts to be adhered must be clean, free from grease and dry.
- Apply a thin, even layer of adhesive to just one of the surfaces to be adhered.
- Apply sufficient pressure to make the connection immediately, in order to ensure complete contact.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!