Power grip head with 1/2 inch socket
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
- For attachment to the telescopic power grip Code 1952 120 004 with 1/2 inch socket
- The head rotates 180 degrees for better manoeuvrability and has a ball detent to adjust the head in three positions: 0°, 90° and 180°
- Has a ball detent to hold sockets in place.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!