Welcome to Würth Uruguay For trade customers only
Extra-long low-profile ratchet with 3/8 inch flexible head

For detailed information, other images and documents, please select individual articles from the following table.

Extra-long low-profile ratchet with 3/8 inch flexible head

Extra-long low-profile ratchets with flexible heads are professional tools designed for superior performance and easy access in confined spaces. The design allows for greater torque capacity while the low profile ensures convenient use in hard-to-reach areas.
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
  • Made from chrome-vanadium steel

  • Corrosion-resistant coating that extends the service life of the tool.

  • Ratchet mechanism with 100 teeth for precise adjustment.

  • Low profile provides convenient access in confined, hard-to-reach areas

  • Extra-long design allows for greater leverage.

  • Non-slip handle provides improved grip and comfort during use

  • Flexible head for optimal access at difficult angles.
Notice

Do not use extensions to increase the force/torque, as it could damage the internal mechanism. Do not use the ratchet as a lever or to strike objects, as this may damage it. Clean and lubricate the ratchet regularly to ensure optimum performance and prevent corrosion.