Welcome to Würth Uruguay For trade customers only
Adjustable garage stool with strut and base plate, 120 kg

For detailed information, other images and documents, please select individual articles from the following table.

Adjustable garage stool with strut and base plate, 120 kg

Garage stool constructed from high-strength tubular steel that gives it long-term stability and durability, equipped with five 360 degree swivel wheels that let you move where you need to go.
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
  • Made from high-strength steel.

  • Has five rotating wheels for better mobility.

  • Storage tray under the seat.

  • Gas strut adjustable height (38 cm to 51 cm).

  • Equipped with a height adjustment lever.

  • 36 cm diameter padded seat.

  • Supports up to 120 kg.


Technical data


  • Colour: Black/Red

  • Material: Steel

  • Seat material: Vinyl

  • Load capacity: 120 kg

  • Dimensions (cm): 38 x 38 x 50

  • Seat diameter: 36 cm

  • Wheel diameter: 6.5 cm

  • Tray dimensions: 36 x 36 cm

  • Weight: 4 kg
Notice

The seat comes disassembled and must therefore be assembled before use. See the user manual


Do not expose to prolonged moisture. Clean the seat after each use and store in a dry, protected place.