Welcome to Würth Uruguay For trade customers only
Telescopic drive handle

For detailed information, other images and documents, please select individual articles from the following table.

Telescopic drive handle

Patented detachable head design.
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
  • Compatible with multiple head attachments.

  • The three-section handle allows for quick and easy length adjustment.


Technical data


  • Opening range: 13-21 inches

  • Material: Carbon steel

  • Surface finish: Chrome

  • Grip diameter: 20.4 mm

  • Distance between positions: 90 mm