Welcome to Würth Uruguay For trade customers only
W901 BEARING RETAINING COMPOUND

For detailed information, other images and documents, please select individual articles from the following table.

W901 BEARING RETAINING COMPOUND

The line of anaerobic adhesives and sealants consists of high-quality products based on special methacrylate resins, designed to lock, fix and seal threads, cylindrical parts, pipes, flanges, and flat surfaces. One of the main characteristics of the products is that they cure in contact with metals and in the complete absence of air (oxygen). Once applied, the product creates a seal that is highly resistant to shocks, vibrations, chemicals and solvents. Since it is a liquid product, once applied it completely fills the spaces, preventing possible leaks and corrosion.

See product details

Available in 2 versions
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
  • Developed to fill the empty spaces on the mating surfaces. Provides contact between the surfaces of both parts. No additional fixation (e.g. using a hand tool) required and prevents corrosion caused by friction.

  • For retaining slides, bearings, ball bearing slides, shafts and other mounting parts during operation.

  • In many cases, it enables recovery and reconditioning of worn parts.

  • No axial securing is required.