Welcome to Würth Uruguay For trade customers only
Medium-strength threadlocker W742

For detailed information, other images and documents, please select individual articles from the following table.

Medium-strength threadlocker W742

Anaerobic thread sealant.

See product details

Available in 2 versions
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
  • Eliminates mechanical locking systems thanks to its easy application.

  • Cures through the absence of air and contact with the metal.

  • Fills in the gaps between the threads.

  • Prevents corrosion.

  • Avoids vibrations.

  • Eliminates the need to re-tighten.

  • Can be used on fasteners of various sizes.
Notice
  • The ideal temperature for locking is 23 ºC and this can vary by ± 2 ºC. Different temperatures at the time of application

  • may affect curing speed and product strength.

  • Maximum recommended gaps may affect curing speed and product strength.