Welcome to Würth Uruguay For trade customers only
TOOL SET IN BLOW MOULD CASE
TOOL SET IN BLOW MOULD CASE - 1
TOOL SET IN BLOW MOULD CASE - 2

For detailed information, other images and documents, please select individual articles from the following table.

TOOL SET IN BLOW MOULD CASE

This tool case is the perfect choice for portable use in particular.

See product details

Available in 1 version

Individual price display after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

Exclusively for trade customers

Register now and access more than 125,000 products

Call customer service: +598 2288 0000

Prices for customers after login

Includes 93 tools


  • Extensively equipped

  • All common tools in one case

  • With Multi-Socket wrench insert


Multi-purpose profile mounting for the five most common screw heads


One set is therefore suitable for all requirements.



Covered head shape:


Hexagonal, metric; square, metric; bi-hexagonal, metric; hexagonal imperial and external TX.



Included in delivery:


  • ZEBRA combination wrench, 11 parts: 8–22 mm

  • Combination pliers: 180 mm

  • Hammer, 400 g

  • Water pump pliers, 250 mm

  • Voltage tester 3.0 mm, 150–250 volts

  • ZEBRA 1/4" ratchet, 135 mm

  • ZEBRA 1/4" cardan joint

  • ZEBRA 1/4" extension 50 + 100 mm

  • ZEBRA 1/4" multi socket wrench insert, 12 pcs.: 4–14 mm

  • ZEBRA 1/2" ratchet, 250 mm

  • ZEBRA 1/2" cardan joint

  • ZEBRA 1/2" extension 125, 250 mm

  • ZEBRA 1/2" multi socket wrench insert, 19 pcs.: 10 - 32 mm

  • ZEBRA screwdriver 1/4", square

  • ZEBRA screwdriver, slotted, 0.6 x 3.5 x 100 mm, 1.2 x 6.5 x 150 mm

  • ZEBRA screwdriver PH 1, PH 2

  • 1/4" bit adapter

  • Bit assortment, 33 parts:

1xRW10, 25; 2xRW20, 30,40; 1xPH1, 3; 2xPH2; 2xPZ1, 2; 1xPZ3, 1xTX10, 15, 25, 40; 2xTX20, 30; 1xHEX3, 4, 5, 6; 1xSL0.6x4.5, 0.8x5.5, 1.2x6.5; 1xbit holder 60mm