For detailed information, other images and documents, please select individual articles from the following table.
1/4 inch VDE ratchet set 14 pieces
Practical set consisting of a ratchet and insulated sockets for working on live parts.
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Features
- Reversing device for left and right rotation.
- Complies with European Union safety and quality standards in the electrical and electronic sectors.
- Standard: DIN EN IEC 60900.
- Hand tools for live work up to 1,000 V.
Advantages
- VDE certified.
- Complies with DIN EN IEC 60900 standard.
- Increased safety for the operator.
- Complete set for multiple applications.
Includes
- 1x reversible ratchet.
- 1x T-handle.
- 10x sockets.
- 2x extensions.
These instructions are merely recommendations based on our experience. We recommend performing tests prior to use for each new type of application or surface to be treated. Würth Chile cannot be held liable for any loss or damage directly or indirectly resulting from application.
Suitable for working on live parts up to 1,000 V, in accordance with all prescribed safety precautions.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!