Welcome to Würth Uruguay For trade customers only
Torque wrench goniometer digital 1/2-3/8 inch

For detailed information, other images and documents, please select individual articles from the following table.

Torque wrench goniometer digital 1/2-3/8 inch

Converts any ratchet or drive handle into a torque/angle measuring tool. Compact, lightweight, easy to use, you can carry it anywhere in your tool box.
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
  • Functions: 30 memory settings for torque readings and 30 for angle readings.

  • Peak and track mode for torque readings and angle mode for angle measurements.

  • Colour changing display and audible alarm to indicate progress towards target value (green backlight below 80 %, orange above 80 % and red at 100 % or more).

  • 180° flip-out display.

  • LCD display with LED backlighting.

  • Clockwise and counter-clockwise operation.

  • Power-saving mode after 2 minutes of inactivity.

  • Battery life indicator.



Technical data


  • Socket: 1/2 inch male and female

  • Measurement units: N.m, kg.cm, Lb.ft, Lb.in

  • Torque range: 20~370 N.m

  • Angle range: 1~720°

  • Torque accuracy: CW ± 2 %/CCW ± 2.5 %

  • Angle accuracy: ±2 %

  • Battery type AAA (x2)

  • Dimensions: 90 x 60 x 55 mm