DENT LIFTER EQUIPMENT TROLLEY
For detailed information, other images and documents, please select individual articles from the following table.
DENT LIFTER EQUIPMENT TROLLEY
Robust, versatile service trolley designed to organise, transport and operate dent lifters and automotive repair tools. Ideal for professional workshops, panel beaters and technical services. Offers stability, mobility and efficiency at the job site.
Exclusively for trade customers
Register now and access more than 125,000 products
Variants
Exclusively for trade customers
Register now and access more than 125,000 products
- Three spacious trays for organising lifters, hammers, rods, hot air blowers and accessories.
- Suitable for dent lifters, with a reinforced top surface and additional tool storage.
- Swivel castors (four total, two with brakes) for safe movement.
- Robust, corrosion-resistant metal frame with a 50 kg capacity per level, ideal for heavy tools.
- Approximate size: 75 × 40 × 85 cm (length x width x height).
- Braking system for stable locking during use.
- Optimises space with three spacious, well-organised levels.
- Safe and easy to move with swivel castors with brakes.
- Secure lifter mounting, designed for dent pulling and removal equipment.
- Easy to clean and maintain, with grease- and dirt-resistant surfaces.
Notice
Always make sure that you're using the correct pressure for the injectors and the required nozzle. For motorcycle injector cleaning only; does not work for testing.
Application area
- Panel beaters.
- Dealerships.
- Car detailing.
- Bodywork shops.
- Motorbike workshops.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!