Welcome to Würth Uruguay For trade customers only
Twist drill bit assortment ANSI HSCO

For detailed information, other images and documents, please select individual articles from the following table.

Twist drill bit assortment ANSI HSCO

21-piece in system box, assembly drill for quick working in steel, tip angle 130°.

See product details

Available in 1 version

Individual price display after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

Exclusively for trade customers

Register now and access more than 125,000 products

Call customer service: +598 2288 0000

Prices for customers after login

Quick drilling


  • Web thinning ensure less friction during drilling and therefore less feed force needed

  • The sturdy point grinding with short designed working length enable quick drilling by using cordless and wired drill at construction site and in assembly

  • Highly efficient chip removal


Self-centering


The crosswise grinding ensures an excellent centering effect even on domed surfaces, eliminating the need for center-punching or piloting

Notice

The drill shank is turned from the 5/8“ dia. to a 12.7 mm dia.