Welcome to Würth Uruguay For trade customers only
Twist drill bit assortment DIN 338 HSS

For detailed information, other images and documents, please select individual articles from the following table.

Twist drill bit assortment DIN 338 HSS

19-piece in system box, assembly drill for quick working in steel, tip angle 118°.

See product details

Available in 1 version

Individual price display after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

Exclusively for trade customers

Register now and access more than 125,000 products

Call customer service: +598 2288 0000

Prices for customers after login

Quick drilling


  • Web thinning ensure less friction during drilling and therefore less feed force needed.

  • The optimized point grinding with short designed working length enable quick drilling by using cordless and wired drill at construction site and in assembly


Self-centering


The crosswise grinding ensures an excellent centering effect even on domed surfaces, eliminating the need for center-punching or piloting