For detailed information, other images and documents, please select individual articles from the following table.
Drill Bit Display Stand Würth
Perfect solution in terms of storage, organization and exhibition
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
PVC high resistant structure
Big resistance against UV (Ultraviolet radiation) as well environmental conditions
Safe system
Rear opening / closing system with key
Clear front visor
Great visual appeal
Shelf is KD (knock down) structure.
Easy assembly / organization
Customizable
Sticker label for all metric and imperial size is ready, can be adapted to your needs.
4 x drill shelf:
- 1st & 2nd tray is 100 mm.
- 3rd & 4th tray is 150 mm.
Size: L 300 mm x W 235 mm x H 287 mm.
Drill bits sold separately
Sticker label for all metric and imprial size is ready, can be adapted to your needs.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!