Welcome to Würth Uruguay For trade customers only
Two-hand angle grinder EAG 20-230

For detailed information, other images and documents, please select individual articles from the following table.

Two-hand angle grinder EAG 20-230

Extremely powerful angle grinder 2000 W for discs with a maximum diameter of 230 mm
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
Optimum working position


Additional handle can be screwed on top, right or left side



Less fatigue at work


Rubberised surface on main handle and vibration damping on auxiliary handle



Soft start


Electronically controlled inrush current limitation protects the electrical circuit. Angle grinder that accelerates smoothly and evenly



Optimum dust protection concept


  • Field banding and ventilation solution

  • Double ball bearing seals


Spindle lock button


Easier disc replacement