Welcome to Würth Uruguay For trade customers only
Anti-gravel protector 2004/42/EC/II B

For detailed information, other images and documents, please select individual articles from the following table.

Anti-gravel protector 2004/42/EC/II B

Anti-gravel and impact protection for undercarriage and bodywork with corrosion protection.
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
  • Specifically designed to protect vehicle bodywork from fuel, oil, water and salt.

  • Creates a strong, flexible layer resistant to stone chipping.

  • High abrasion resistance.

  • Excellent adhesion capacity.

  • Permanent elasticity.

  • Anti-vibration effect. Prevents noise and vibrations.

  • Temperature-resistant.

  • No misting, running or dripping.

  • Corrosion protection.

  • Free from asphalt and bitumen.

  • Can be coated with any acrylic lacquer.

  • Has soundproofing properties.