Welcome to Würth Uruguay For trade customers only
VARIFIX® beam clamp, standard with threaded hole
VARIFIX<SUP>®</SUP> beam clamp, standard with threaded hole - 1
VARIFIX<SUP>®</SUP> beam clamp, standard with threaded hole - 2

For detailed information, other images and documents, please select individual articles from the following table.

VARIFIX® beam clamp, standard with threaded hole

See product details

Available in 3 versions
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
  • VdS-authorised and approved for use in construction of stationary fire extinguishing systems

  • FM approval (except M8)

  • With hexagon adjusting screw DIN933/8.8; screw end with ring cutter


Our products certified as Cradle to Cradle Certified® are resource-conserving and environmentally compatible. The standard assesses the safety, recyclability and pollutant content of materials in the final product. The focus here is on conserving resources, for example, by using recycled material in the manufacturing process.

Notice

Beam clamps can always be secured with a securing tab. For sprinkler systems, applicable VdS requirements prescribe that beam clamps must be secured if the mounted pipe has a diameter larger than DN 65 mm.