Welcome to Würth Uruguay For trade customers only
VDE combination pliers

For detailed information, other images and documents, please select individual articles from the following table.

VDE combination pliers

Insulated pliers ideal for live work up to 1,000 V.
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
Features


  • Made of chrome vanadium.

  • Complies with European Union safety and quality standards in the electrical and electronic sectors.

  • Standard: DIN EN IEC 60900.

  • Hand tools for working on voltages up to 1,000 V.


Advantages


  • VDE-certified.

  • Complies with DIN EN IEC 60900 standard.

  • Increased safety for the operator.

These instructions are merely recommendations based on our experience. We recommend performing tests prior to use for each new type of application or surface to be treated. Würth Chile cannot be held liable for any loss or damage directly or indirectly resulting from application.